SYLVANIA CF7DS/827/ECO Compact Fluorescent Lamp, 2-Pin, Dulux S, 7W, 2700K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF7DS/827/ECO
  • Rexel Part Number:

    29844
  • UPC:

    04613521277

Compact Fluorescent Lamp, 7 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 400, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 21277*

$ 3.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF7DS/827/ECO

Rexel Part # 29844

UPC 04613521277

UNSPSC 39101619

Base 2-Pin (G23)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 400

Shape CFT - Flat Twin

Type Lamp

Volts AC 120

Wattage 7

Place your Will Call order by clicking the cart button next to the appropriate Branch