SYLVANIA CF7DS/850/ECO Compact Fluorescent Lamp, 2-Pin, Dulux S, 7W, 5000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF7DS/850/ECO
  • Rexel Part Number:

    143448
  • UPC:

    04613521275

Compact Fluorescent Lamp, 7 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 400, 82 CRI, Color Temperature: 5000K, Standard Case Qty: 50 *Sylvania Part # 21275*

$ 5.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF7DS/850/ECO

Rexel Part # 143448

UPC 04613521275

UNSPSC 39101619

Base 2-Pin (G23)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 400

Shape CFT - Flat Twin

Type Lamp

Volts AC 120

Wattage 7

Place your Will Call order by clicking the cart button next to the appropriate Branch