Osram Sylvania CF9DD/835/ECO Compact Fluorescent Lamp, 2-Pin, Dulux D, 9W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF9DD/835/ECO
  • Rexel Part Number:

    211478
  • UPC:

    04613521123

Compact Fluorescent Lamp, 9 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G23-2), Lumens: 525, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21123*

$ 13.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF9DD/835/ECO

Rexel Part # 211478

UPC 04613521123

UNSPSC 39101619

Base 2-Pin (G23-2)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 525

Shape 2D (Double D)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch