Osram Sylvania CF9DD827/ECO Compact Fluorescent Lamp, 2-Pin, Dulux D, 9W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF9DD827/ECO
  • Rexel Part Number:

    32890
  • UPC:

    04613521122

Compact Fluorescent Lamp, 9 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G23-2), Lumens: 525, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21122*

$ 8.28 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF9DD827/ECO

Rexel Part # 32890

UPC 04613521122

UNSPSC 39101605

Base 2-Pin (G23-2)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm)

Lumens 525

Shape DD (Quad Tube)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch