Philips Lighting PL-C 13W/27/ Compact Fluorescent Lamp, 2-Pin, 13W, 2700K, PLC, G24D-1 Base

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 13W/27/
  • Rexel Part Number:

    239820
  • UPC:

    046677109561

Compact Fluorescent Lamp, 13 Watt, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24D-1), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 38314-1* 60W Equivalent.

$ 44.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 13W/27/

Rexel Part # 239820

UPC 046677109561

UNSPSC 39101619

Base 2-Pin (GX23-2)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 900

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch