Philips Lighting PL-C 15MM/22W/27 Compact Fluorescent Lamp, 22W, PL-C, 2700K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 15MM/22W/27
  • Rexel Part Number:

    199823
  • UPC:

    046677241681

Compact Fluorescent Lamp, 22W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 24168-7* 99W Equivalent.

$ 58.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 15MM/22W/27

Rexel Part # 199823

UPC 046677241681

UNSPSC 39101619

Base 2-Pin (GX32d-2)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 22

Place your Will Call order by clicking the cart button next to the appropriate Branch