Philips Lighting PL-C 18W/841/ALTO Compact Fluorescent Lamp, 18W, PL-C, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 18W/841/ALTO
  • Rexel Part Number:

    283348
  • UPC:

    046677111663

Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-2), Lumens: 1250, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 38319-0* 80W Equivalent.

$ 51.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 18W/841/ALTO

Rexel Part # 283348

UPC 046677111663

UNSPSC 39101619

Base 2-Pin (G24d-2)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1250

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch