Philips Lighting PL-C 26W/835/ALTO Compact Fluorescent Lamp, 26W, PL-C, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 26W/835/ALTO
  • Rexel Part Number:

    283350
  • UPC:

    046677111649

Compact Fluorescent Lamp, 26W, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 38323-1* 117W Equivalent.

$ 49.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 26W/835/ALTO

Rexel Part # 283350

UPC 046677111649

UNSPSC 39101619

Base 2-Pin (G24d-3)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1800

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch