Philips Lighting PL-S 13W/835/2P/ALTO Compact Fluorescent Lamp, 13W, PL-S, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-S 13W/835/2P/ALTO
  • Rexel Part Number:

    204169
  • UPC:

    046677146849

Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 14684-5* 60W Equivalent.

$ 18.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-S 13W/835/2P/ALTO

Rexel Part # 204169

UPC 046677146849

UNSPSC 39101619

Base 2-Pin (GX23)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 825

Shape PL-S (Single Tube)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch