Philips Lighting PL-S 5W/841/2P/ALTO 5 Watt PL-S 4100K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-S 5W/841/2P/ALTO
  • Rexel Part Number:

    378144
  • UPC:

    046677148683

Compact Fluorescent Lamp, 5W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 250, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 14868-4* 25W Equivalent.

$ 20.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-S 5W/841/2P/ALTO

Rexel Part # 378144

UPC 046677148683

UNSPSC 39101619

Base 2-Pin (G23)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 250

Shape PL-S (Single Tube)

Type Lamp

Volts AC 120

Wattage 5

Place your Will Call order by clicking the cart button next to the appropriate Branch