Philips Lighting PL-S 9W/841/2P/ALTO Compact Fluorescent Lamp, 9W, PL-S, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-S 9W/841/2P/ALTO
  • Rexel Part Number:

    201885
  • UPC:

    046677148706

Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 14870-0* 40W Equivalent.

$ 17.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-S 9W/841/2P/ALTO

Rexel Part # 201885

UPC 046677148706

UNSPSC 39101619

Base 2-Pin (G23)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 600

Shape PL-S (Single Tube)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch