Shat-R-Shield 87604T Compact Fluorescent Lamp, 9W, 2-Pin

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    87604T
  • Rexel Part Number:

    357983
  • UPC:

    72658587604

Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 590, CRI: 82, Color Temperature: 2700K

$ 6.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 87604T

Rexel Part # 357983

UPC 72658587604

UNSPSC 39101619

Base 2-Pin (G23)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 590

Shape PL-S (Single Tube)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch