Candela FML27EX Compact Fluorescent Lamp, 4-Pin, Full Spectrum, 27W, 6500K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    FML27EX
  • Rexel Part Number:

    214196
  • UPC:

Compact Fluorescent Lamp, 27 Watt, Bulb: T4, Quad Tube, Base: 4-Pin (GX10q-4), Lumens: 2800, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 10 *Sylvania Part # 20519*

$ 16.06 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # FML27EX

Rexel Part # 214196

UPC

UNSPSC 39101605

Base 4-Pin (GX10q-4)

Color Temperature 2700 (Warm)

Shape PL-C (Quad Tube)

Type Lamp

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch