Eiko FML27/65K Compact Fluorescent, 27W, 6500K, 4 Pin, GX10q-4 Base

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    FML27/65K
  • Rexel Part Number:

    758355
  • UPC:

Compact Fluorescent Lamp, 27W, Base: 4-Pin (GX10q-4), Lumens: 1400, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10,000 Hrs. 120W Equivalent.

$ 14.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # FML27/65K

Rexel Part # 758355

UPC

UNSPSC 39101901

Base 4-Pin (GX10Q-4)

Color Rendering Index (CRI) 82

Color Temperature 6500 (Daylight)

Lumens 1400

Shape CFQ - Quad Tube

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch