SYLVANIA CF18DT/E/IN/827/ECO Compact Fluorescent Lamp, 4-Pin, Dulux T, 18W, 2700K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF18DT/E/IN/827/ECO
  • Rexel Part Number:

    143243
  • UPC:

    04613520875

Compact Fluorescent Lamp, 18 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20875*

$ 6.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF18DT/E/IN/827/ECO

Rexel Part # 143243

UPC 04613520875

UNSPSC 39101605

Base 4-Pin (GX24q-2)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1164

Shape SLS (Triple Tube)

Type Lamp

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch