Osram Sylvania CF26DD/E/21W/SS/835/ECO Compact Fluorescent Lamp, 4-Pin, Dulux D, 21W, 43500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF26DD/E/21W/SS/835/ECO
  • Rexel Part Number:

    425950
  • UPC:

    04613520458

Compact Fluorescent Lamp, SuperSaver, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1525, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20458*

$ 22.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF26DD/E/21W/SS/835/ECO

Rexel Part # 425950

UPC 04613520458

UNSPSC 39101605

Base 4-Pin (G24q-3)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1525

Shape 2D (Double D)

Type Lamp

Wattage 21

Place your Will Call order by clicking the cart button next to the appropriate Branch