SYLVANIA CF26DD/E/841/ECO Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF26DD/E/841/ECO
  • Rexel Part Number:

    33124
  • UPC:

    04613520669

Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1170, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 100 *Sylvania Part # 20669*

$ 7.77 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF26DD/E/841/ECO

Rexel Part # 33124

UPC 04613520669

UNSPSC 39101605

Base 4-Pin (G24q-3)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1710

Shape 2D (Double D)

Type Lamp

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch