Osram Sylvania CF26DT/E/IN/21W/830/SS/ECO Compact Fluorescent Lamp, 4-Pin, Dulux T, 21W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF26DT/E/IN/21W/830/SS/ECO
  • Rexel Part Number:

    329957
  • UPC:

    04613521100

Compact Fluorescent Lamp, Extended Life, Supersaver, 21 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1500, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 21100*

$ 12.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF26DT/E/IN/21W/830/SS/ECO

Rexel Part # 329957

UPC 04613521100

UNSPSC 39101619

Base 4-Pin (GX24q-3)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1500

Shape SLS (Triple Tube)

Type Lamp

Wattage 21

Place your Will Call order by clicking the cart button next to the appropriate Branch