Osram Sylvania CF26DT/E/IN/827/ECO Compact Fluorescent Lamp, 4-Pin, Dulux T, 26W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF26DT/E/IN/827/ECO
  • Rexel Part Number:

    114842
  • UPC:

    04613520879

Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1746, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20879*

$ 12.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF26DT/E/IN/827/ECO

Rexel Part # 114842

UPC 04613520879

UNSPSC 39101605

Base 4-Pin (GX24q-3)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1746

Shape SLS (Triple Tube)

Type Lamp

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch