Osram Sylvania CF26DT/E/IN/835/ECO Compact Fluorescent Lamp, 4-Pin, Dulux T, 26W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF26DT/E/IN/835/ECO
  • Rexel Part Number:

    32672
  • UPC:

    04613520881

Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 200 *Sylvania Part # 20881*

$ 9.75 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF26DT/E/IN/835/ECO

Rexel Part # 32672

UPC 04613520881

UNSPSC 39101605

Base 4-Pin (GX24q-3)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1800

Shape SLS (Triple Tube)

Type Lamp

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch