Osram Sylvania CF42DT/E/IN/38W/841/SS/ECO Compact Fluorescent Lamp, 4-Pin, Dulux T, 38W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF42DT/E/IN/38W/841/SS/ECO
  • Rexel Part Number:

    397536
  • UPC:

    04613521105

Compact Fluorescent Lamp, eXtended Life, SuperSaver, 38 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 2650, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 21105*

$ 13.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF42DT/E/IN/38W/841/SS/ECO

Rexel Part # 397536

UPC 04613521105

UNSPSC 39101619

Base 4-Pin (GX24q-4)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 2650

Shape SLS (Triple Tube)

Type Lamp

Wattage 38

Place your Will Call order by clicking the cart button next to the appropriate Branch