SYLVANIA CF7DS/E/841 Compact Fluorescent Lamp, 4-Pin, Dulux S, 7W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF7DS/E/841
  • Rexel Part Number:

    115527
  • UPC:

    04613520316

Compact Fluorescent Lamp, 7 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 400, CRI: 80, Color Temperature: 4100K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20316*

$ 5.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF7DS/E/841

Rexel Part # 115527

UPC 04613520316

UNSPSC 39101619

Base 4-Pin (2G7)

Color Rendering Index (CRI) 80

Color Temperature 4100 (Cool White)

Lumens 400

Shape CFT - Flat Twin

Type Lamp

Wattage 7

Place your Will Call order by clicking the cart button next to the appropriate Branch