Osram Sylvania CF9DS/E/827 Compact Fluorescent Lamp, 4-Pin, Dulux S, 9W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF9DS/E/827
  • Rexel Part Number:

    91988
  • UPC:

    04613520313

Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20313*

$ 5.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF9DS/E/827

Rexel Part # 91988

UPC 04613520313

UNSPSC 39101619

Base 4-Pin (2G7)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 600

Shape CFT - Flat Twin

Type Lamp

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch