Osram Sylvania FT18DL/835/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 18W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FT18DL/835/ECO
  • Rexel Part Number:

    31620
  • UPC:

    04613520588

Compact Fluorescent Lamp, 18 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20588*

$ 14.06 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FT18DL/835/ECO

Rexel Part # 31620

UPC 04613520588

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1250

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch