SYLVANIA FT24DL/841/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 24W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FT24DL/841/ECO
  • Rexel Part Number:

    31496
  • UPC:

    04613520596

Compact Fluorescent Lamp, 24 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 80, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 20596*

$ 14.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FT24DL/841/ECO

Rexel Part # 31496

UPC 04613520596

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 80

Color Temperature 4100 (Cool White)

Lumens 1800

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 24

Place your Will Call order by clicking the cart button next to the appropriate Branch