SYLVANIA FT36DL/835/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 36W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FT36DL/835/ECO
  • Rexel Part Number:

    32814
  • UPC:

    04613520582

Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20582*

$ 14.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FT36DL/835/ECO

Rexel Part # 32814

UPC 04613520582

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 2900

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 36

Place your Will Call order by clicking the cart button next to the appropriate Branch