SYLVANIA FT40DL/25W/835/SS/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 25W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FT40DL/25W/835/SS/ECO
  • Rexel Part Number:

    321317
  • UPC:

    04613520117

Compact Fluorescent Lamp, Supersaver, 25 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2450, CRI: 80-89, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20117*

$ 13.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FT40DL/25W/835/SS/ECO

Rexel Part # 321317

UPC 04613520117

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 80

Color Temperature 3500 (Warm White)

Lumens 2450

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch