SYLVANIA FT40DL/28W/830/SS/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 28W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FT40DL/28W/830/SS/ECO
  • Rexel Part Number:

    329794
  • UPC:

    04613520518

Compact Fluorescent Lamp, Supersaver, 28 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2800, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10 *Sylvania Part # 20518*

$ 11.13 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FT40DL/28W/830/SS/ECO

Rexel Part # 329794

UPC 04613520518

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 2800

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch