Osram Sylvania FT40DL/28W/841/SS/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 28W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FT40DL/28W/841/SS/ECO
  • Rexel Part Number:

    256586
  • UPC:

    04613520488

Compact Fluorescent Lamp, Supersaver, 28 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2800, CRI: 80, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 20488*

$ 13.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FT40DL/28W/841/SS/ECO

Rexel Part # 256586

UPC 04613520488

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 2800

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch