Osram Sylvania FT40DL/830/RS/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 40W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FT40DL/830/RS/ECO
  • Rexel Part Number:

    31699
  • UPC:

    04613520584

Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10 *Sylvania Part # 20584*

$ 8.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FT40DL/830/RS/ECO

Rexel Part # 31699

UPC 04613520584

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 3150

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch