SYLVANIA FT40DL/850/RS/ECO Compact Fluorescent Lamp, 4-Pin, Dulux L, 40W, 5000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FT40DL/850/RS/ECO
  • Rexel Part Number:

    115449
  • UPC:

    04613520576

Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 82, Color Temperature: 5000K, Standard Case Qty: 10 *Sylvania Part # 20576*

$ 10.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FT40DL/850/RS/ECO

Rexel Part # 115449

UPC 04613520576

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 3150

Shape PL-L (Twin Tube Long)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch