Philips Lighting PL-C 13W/827/4P/ALTO 13 Watt PL-C 2700K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 13W/827/4P/ALTO
  • Rexel Part Number:

    200878
  • UPC:

    046677110727

Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-1), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. *Philips Part # 38325-7* 60W Equivalent.

$ 33.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 13W/827/4P/ALTO

Rexel Part # 200878

UPC 046677110727

UNSPSC 39101605

Base 4-Pin (G24q-1)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 900

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 13

Philips Lighting PL-C 13W/827/4P/ALTO 13 Watt PL-C 2700K CFL is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Bulb only lasted 5 weeks Purchased a replacement bulb, it lasted approx 5 weeks now I had to go out and purchase another one. Saving the receipt and old bulb in case this one fails.
Date published: 2012-12-28
  • y_2017, m_2, d_20, h_11
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_200878, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch