Philips Lighting PL-C 18W/30/4P/ALTO 18 Watt PL-C 3000K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 18W/30/4P/ALTO
  • Rexel Part Number:

    200928
  • UPC:

    046677359355

Compact Fluorescent Lamp, 18W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-2), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Rated Average Life: 12,000 Hrs. *Philips Part # 38330-7* 80W Equivalent.

$ 43.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 18W/30/4P/ALTO

Rexel Part # 200928

UPC 046677359355

UNSPSC 39101605

Base 4-Pin (G24q-2)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1250

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch