Philips Lighting PL-C 18W/841 Compact Fluorescent, 14W, 4100K, 4 Pin, G24q-2 Base

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 18W/841
  • Rexel Part Number:

    362818
  • UPC:

    046677220419

Compact Fluorescent Lamp, 14W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-2), Lumens: 1100, CRI: 80, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs. *Philips Part # 22041-8* 63W Equivalent.

$ 74.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 18W/841

Rexel Part # 362818

UPC 046677220419

UNSPSC 39101619

Base 4-Pin (G24q-2)

Color Rendering Index (CRI) 80

Color Temperature 4100 (Cool White)

Lumens 1100

Shape CFQ - Quad Tube

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch