Philips Lighting PL-C 26W/841/XEW/4P/ALTO 21W Compact Fluorescent Lamp, PL-C

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C 26W/841/XEW/4P/ALTO 21W
  • Rexel Part Number:

    205701
  • UPC:

    046677220488

Compact Fluorescent Lamp, 21W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-3), Lumens: 1525, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips pn# 22048-3,

$ 70.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C 26W/841/XEW/4P/ALTO 21W

Rexel Part # 205701

UPC 046677220488

UNSPSC 39101619

Base 4-Pin (G24q-3)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1525

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 21

Place your Will Call order by clicking the cart button next to the appropriate Branch