Philips Lighting PL-L 24W/835/4P Compact Fluorescent Lamp, 24W, PL-L, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L 24W/835/4P
  • Rexel Part Number:

    206368
  • UPC:

    046677359331

Compact Fluorescent Lamp, 24W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 15,000 Hrs. *Philips Part # 35933-1* 108W Equivalent.

$ 44.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L 24W/835/4P

Rexel Part # 206368

UPC 046677359331

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1800

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 24

Place your Will Call order by clicking the cart button next to the appropriate Branch