Philips Lighting PL-L 36W/830/4P Compact Fluorescent Lamp, 36W, PL-L, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L 36W/830/4P
  • Rexel Part Number:

    206340
  • UPC:

    046677345112

Compact Fluorescent Lamp, 36W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 15,000 Hrs. *Philips Part # 34511-6* 162W Equivalent.

$ 46.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L 36W/830/4P

Rexel Part # 206340

UPC 046677345112

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 2900

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 36

Place your Will Call order by clicking the cart button next to the appropriate Branch