Philips Lighting PL-L 36W/841/4P Compact Fluorescent Lamp, 36W, PL-L, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L 36W/841/4P
  • Rexel Part Number:

    199486
  • UPC:

    046677345136

Compact Fluorescent Lamp, 36W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Rated Average Life: 15,000 Hrs. *Philips Part # 34513-2* 162W Equivalent.

$ 43.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L 36W/841/4P

Rexel Part # 199486

UPC 046677345136

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 2900

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 36

Place your Will Call order by clicking the cart button next to the appropriate Branch