Philips Lighting PL-L-40W/41/RS/IS Compact Fluorescent Lamp, 4-Pin, PL-L, 40W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L-40W/41/RS/IS
  • Rexel Part Number:

    113596
  • UPC:

    04667730044

Compact Fluorescent Lamp, 40 Watt, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3500, CRI: 82, Color Temperature: 4100K *Philips Part # 30044-2*

$ 34.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L-40W/41/RS/IS

Rexel Part # 113596

UPC 04667730044

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 3500

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch