Philips Lighting PL-L 40W/835/4P/RS/IS Compact Fluorescent Lamp, 40W, PL-L, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L 40W/835/4P/RS/IS
  • Rexel Part Number:

    217864
  • UPC:

    046677111793

Compact Fluorescent, Rapid Start Lamp, 40W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 20,000 Hrs. *Philips Part # 30043-4* 180W Equivalent.

$ 39.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L 40W/835/4P/RS/IS

Rexel Part # 217864

UPC 046677111793

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 3300

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch