Philips Lighting PL-L 40W/841/XEW/4P/IS 25 Watt PL-L 4100K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L 40W/841/XEW/4P/IS
  • Rexel Part Number:

    283666
  • UPC:

    046677209155

Compact Fluorescent, Rapid Start Lamp, 25W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 24,000 Hrs. *Philips Part # 20915-5* 110W Equivalent.

$ 56.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L 40W/841/XEW/4P/IS

Rexel Part # 283666

UPC 046677209155

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 2600

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch