Philips Lighting PL-L-50W/30/RS Compact Fluorescent, 50W, 3000K, 4 Pin, 2G11 Base

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L-50W/30/RS
  • Rexel Part Number:

    206091
  • UPC:

    04667734747

Compact Fluorescent, 50 Watt, 3000K, PLL, 4 Pin, 2G11 Base, Lumens: 4000, 82 CRI

$ 38.71 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L-50W/30/RS

Rexel Part # 206091

UPC 04667734747

UNSPSC 39101605

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 4000

Shape CFT - Flat Twin

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch