Philips Lighting PL-L 50W/841/4P/RS 50 Watt PL-L 4100K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L 50W/841/4P/RS
  • Rexel Part Number:

    206346
  • UPC:

    046677347703

Compact Fluorescent, Rapid Start Lamp, 50W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4300, CRI: 82, Color Temperature: 4100K, Rated Average Life: 20,000 Hrs. *Philips Part # 34770-8* 225W Equivalent.

$ 53.49 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L 50W/841/4P/RS

Rexel Part # 206346

UPC 046677347703

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 4300

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch