Philips Lighting PL-L-80W/835-25PK Compact Fluorescent Lamp, 4-Pin, PL-L, 80W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-L-80W/835-25PK
  • Rexel Part Number:

    376472
  • UPC:

    04667738698

Compact Fluorescent Lamp, 80 Watt, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 6000, CRI: 82, Color Temperature: 3500K *Philips Part # 38698-7*

$ 64.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-L-80W/835-25PK

Rexel Part # 376472

UPC 04667738698

UNSPSC 39101619

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 6000

Shape PL-L (Twin Tube Long)

Type Lamp

Volts AC 120

Wattage 80

Place your Will Call order by clicking the cart button next to the appropriate Branch