Philips Lighting PL-T 18W/827/4P Compact Fluorescent, 18W, 2700K, PLC, 4 Pin, Gx24Q-2 Base

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-T 18W/827/4P
  • Rexel Part Number:

    281781
  • UPC:

    046677384371

Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16,000 Hrs. *Philips Part # 38437-0* 80W Equivalent.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-T 18W/827/4P

Rexel Part # 281781

UPC 046677384371

UNSPSC 39101619

Base 4-Pin (GX24q-2)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch