Philips Lighting PL-T 18W/830/4P/ALTO Compact Fluorescent Lamp, 18W, PL-T, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-T 18W/830/4P/ALTO
  • Rexel Part Number:

    205825
  • UPC:

    046677458218

Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 3000K, Rated Average Life: 16,000 Hrs. *Philips Part # 26802-9* 80W Equivalent.

$ 71.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-T 18W/830/4P/ALTO

Rexel Part # 205825

UPC 046677458218

UNSPSC 39101619

Base 4-Pin (GX24q-2)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1200

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch