Philips Lighting PL-T 26W/835/A/4P/ALTO Compact Fluorescent Lamp, 26W, PL-T, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-T 26W/835/A/4P/ALTO
  • Rexel Part Number:

    113695
  • UPC:

    046677268244

Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 458265, Old # 26824-3* 117W Equivalent.

$ 61.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-T 26W/835/A/4P/ALTO

Rexel Part # 113695

UPC 046677268244

UNSPSC 39101619

Base 4-Pin (GX24q-3)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1800

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch