Philips Lighting PL-T 32W/827/4P/ALTO 32 Watt PL-T 2700K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-T 32W/827/4P/ALTO
  • Rexel Part Number:

    200427
  • UPC:

    046677384432

Compact Fluorescent Lamp, 32W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 2250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16,000 Hrs. *Philips Part # 458281* 144W Equivalent.

$ 60.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-T 32W/827/4P/ALTO

Rexel Part # 200427

UPC 046677384432

UNSPSC 39101619

Base 4-Pin (GX24q-3)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 2250

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch