Philips Lighting PL-T 32W/841/A/4P ALTO Compact Fluorescent Lamp, 32W, PL-T, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-T 32W/841/A/4P ALTO
  • Rexel Part Number:

    176697
  • UPC:

    046677268725

Compact Fluorescent Lamp, 32W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 2400, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 458315, Old # 26872-2* 144W Equivalent.

$ 55.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-T 32W/841/A/4P ALTO

Rexel Part # 176697

UPC 046677268725

UNSPSC 39101619

Base 4-Pin (GX24q-3)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 2400

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch