Philips Lighting PL-T 42W/835/4P/ALTO 42 Watt PL-T 3500K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-T 42W/835/4P/ALTO
  • Rexel Part Number:

    657768
  • UPC:

    046677268756

Compact Fluorescent Lamp, 42W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 26875-5* ### NOTE ### USE SUB, PLATT # 021156 ### 189W Equivalent.

$ 63.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-T 42W/835/4P/ALTO

Rexel Part # 657768

UPC 046677268756

UNSPSC 39101619

Base 4-Pin (GX24q-4)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 3200

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 42

Place your Will Call order by clicking the cart button next to the appropriate Branch